The store will not work correctly when cookies are disabled.
FDL3516TM
Baldor Motors, FDL Series
MFG Item Number
FDL3516TM
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
2HP,1740RPM,1PH,60HZ,56HZ,3535LC,TEFC,F1
- For Use in a Wide Variety of Farm Duty and Industrial Applications
- Ball Bearings, Lubricated With High Temperature Moisture‑Resistant Grease
- Condensation Drains, Gasketed Cast Conduit Boxes
- Epoxy Paint Protects Motor From Harsh Environments.
- 1/3 thru 10 HP
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
FDL3516TM |
Item Number |
FDL3516TM |
Manufacturer |
Baldor |
Product Series |
FDL |
Family Series |
Baldor Motors, FDL Series |
Type |
Agricultural Duty |
Horsepower |
2 hp |
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
1 |
NEMA Frame |
56HZ |
Voltage (AC) |
208-230 VAC |
Nominal Voltage |
208 VAC, 240 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Foot Mount, Rigid |
Efficiency % |
78 % |
Full Load Current |
8.3 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Bearing Type |
Ball |
Overall Length |
14.19 " |
Comments |
IP55 Enclosure, Extra High Torque |
Net Weight |
51 lbs |
Gross Weight |
51 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved