FF101082CFM24VG
Wiegmann Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FF101082CFM24VG

Wiegmann Fans
In stock
Item Number
FF101082CFM24VG
MFG Item Number
FF101082CFM24VG
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
FF101082CFM24VG
N12 Filter Fan 24V DC 82 CFM

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FF101082CFM24VG
Item Number FF101082CFM24VG
Manufacturer Wiegmann
Family Series Wiegmann Fans
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Air Flow 82 CFM
Airflow Monitor No
Enclosure Cut-Out (in) 9.8 x 9.8 "
NEMA Rating NEMA 12
Approvals UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved