FF101082CFM48VB
Wiegmann Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FF101082CFM48VB

Wiegmann Fans
In stock
Item Number
FF101082CFM48VB
MFG Item Number
FF101082CFM48VB
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
FF101082CFM48VB
N12 Flter Fan 48V DC 82 CFM 9.8X9.8

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FF101082CFM48VB
Item Number FF101082CFM48VB
Manufacturer Wiegmann
Family Series Wiegmann Fans
Operating Voltage 48 VDC
Nominal Voltage 48 VDC
Air Flow 82 CFM
Enclosure Cut-Out (in) 9.8 x 9.8 "
NEMA Rating NEMA 12
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved