The store will not work correctly when cookies are disabled.
FFIN-4FR-0.3M-SS
Mencom Cordsets, Foundation Fieldbus Series
In stock
Item Number
FFIN-4FR-0.3M-SS
MFG Item Number
FFIN-4FR-0.3M-SS
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cordsets, Foundation Fieldbus Series
FNDTN FLD BUS SS 4 PL FM RECP 0.3M
Foundation Fieldbus Series Information
- MIN and MDC Plugs
- 600V, 15A or 250V, 4A
- Male or Female Plugs
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
FFIN-4FR-0.3M-SS |
Item Number |
FFIN-4FR-0.3M-SS |
Manufacturer |
Mencom |
Product Series |
Foundation Fieldbus |
Family Series |
Mencom Cordsets, Foundation Fieldbus Series |
Receptacle Description |
Straight Receptacle |
Connector Class |
Mini (7/8 in) |
Connector Configuration |
Female to Flying Leads |
Receptacle Gender |
Female |
Receptacle Angle |
Straight |
Receptacle Connector Type |
7/8 " |
Side 2 Connection Type |
Leads |
Number of Pins |
4 |
Mounting Type |
Front Mount |
Connector Size |
7/8-16 UN |
Length |
0.3 m |
Mounting Threads |
1/2 NPT |
Number of Wires |
4 |
Maximum Voltage |
300 VAC, 300 VDC |
Current Rating |
8 A |
Temperature Range (C) |
-40-105 °C |
IP Rating |
IP67 |
Indicator Type |
None |
Approvals |
cULus |
RoHS |
Yes |
Net Weight |
0.13 lbs |
Gross Weight |
0.13 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved