FL177WL7G
Arcolectric Pilot Lights
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FL177WL7G

Arcolectric Pilot Lights
In stock
Item Number
FL177WL7G
MFG Item Number
FL177WL7G
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, Series
Item #
FL177WL7G
INDICATOR RND 12VAC/VDC INCAND GREEN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FL177WL7G
Item Number FL177WL7G
Manufacturer Arcolectric
Family Series Arcolectric Pilot Lights
Push-to-Test No
Lamp Type Incandescent
Lens Shape Flat Round
Lens Color Green
Nominal Lamp Voltage 12 VAC, 12 VDC
Terminal Type Quick Connect
Approvals CSA, UL
Gross Weight 0.017 lbs
Net Weight 0.017 lbs
Depth Behind Panel 2.1 "

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved