FLG-80
Bussmann Fuses, FLG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FLG-80

Bussmann Fuses, FLG Series
In stock
Item Number
FLG-80
MFG Item Number
FLG-80
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, FLG Series
Item #
FLG-80
80A Fuselinkfemale Termin

FLG Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FLG-80
Item Number FLG-80
Manufacturer Bussmann
Product Series FLG
Family Series Bussmann Fuses, FLG Series
Case Color Code Black
Current Rating 80 A
Characteristic Small
Trip Indicator No
Alarm Contact No
RoHS No
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved