FLUKE-N4K3PP42B
Fluke Power Monitoring
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FLUKE-N4K3PP42B

Fluke Power Monitoring
In stock
Item Number
FLUKE-N4K3PP42B
MFG Item Number
3110957
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Monitoring, Series
Item #
FLUKE-N4K3PP42B
3 PH N4K POWER ANALYZER W/42BP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3110957
Item Number FLUKE-N4K3PP42B
Manufacturer Fluke
Family Series Fluke Power Monitoring
Max RMS Voltage 1,000 V
Max RMS Current 20 A
Frequency Range 0-310 Hz
Max Harmonic Reading 40
Various Volt/Amp Ranges Yes
Memory Yes
Three Phase Readings Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved