FN-3-100
Crompton Instruments Shunts, FN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FN-3-100

Crompton Instruments Shunts, FN Series
In stock
Item Number
FN-3-100
MFG Item Number
FN-3-100
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shunts, FN Series
Item #
FN-3-100
Shunt, 3A, 100mV

FN Series Information

  • 50mV or 100mV Output
  • 1 ~ 500 Amperes
  • +/‑ 0.25% Accuracy
  • Base Mount

The FN Series shunts from Crompton Instruments are separately mounted units used for extending measurements of current beyond the available limits of self‑contained DC ammeters.



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FN-3-100
Item Number FN-3-100
Manufacturer Crompton Instruments
Product Series FN
Family Series Crompton Instruments Shunts, FN Series
Output (mV) 100 mVDC
Amperes 3 A
Net Weight 0.69 lbs
Gross Weight 0.69 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved