FNQ-R0.500
Used - As Is Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FNQ-R0.500

Used - As Is Fuses
In stock
Item Number
FNQ-R0.500
MFG Item Number
FNQ-R0.500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
FNQ-R0.500
FUSE, 0.500A(1/2A), 600V, T, CC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FNQ-R0.500
Item Number FNQ-R0.500
Manufacturer Used - As Is
Family Series Used - As Is Fuses
Net Weight 0 lbs
Gross Weight 0 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved