FOM-175
HellermannTyton Labels
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FOM-175

HellermannTyton Labels
In stock
Item Number
FOM-175
MFG Item Number
FOM-175
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, Series
Item #
FOM-175
Fiber Optic Cable Marker, 3.5in. x

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FOM-175
Item Number FOM-175
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Material Type Polyethylene
Background Color Orange
Label Height 1.75 "
Label Width 3.5 "
Language English
Legend Fiber Optic Cable
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved