FP1236
Pizzato Limit Switches, FP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FP1236

Pizzato Limit Switches, FP Series
In stock
Item Number
FP1236
MFG Item Number
FP 1236
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, FP Series
Item #
FP1236
Limit switch with adjustable

FP Series Information

  • Technopolymer Housing, One Conduit Entry
  • Protection Degree IP67
  • 17 Contact Blocks Available

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FP 1236
Item Number FP1236
Manufacturer Pizzato
Product Series FP
Family Series Pizzato Limit Switches, FP Series
Contacts 2NO
Contact Rating (125 VDC) 1.1 A
Contact Rating (250 VAC) 6 A
Contact Rating (250 VDC) 0.4 A
Conduit Fitting PG 13.5
Housing Material Technopolymer
Indicator No
IEC Protection Rating IP67
NEMA Rating NEMA 1, NEMA 12, NEMA 13
Approvals CE, cULus, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved