The store will not work correctly when cookies are disabled.
FSPLCDM3AQ
Bryant Electric Network Panel Modules
MFG Item Number
FSPLCDM3AQ
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Network Panel Modules, Series
Fiber, Adapt Pnl,6 Fib,3Lc Duplx,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
FSPLCDM3AQ |
Item Number |
FSPLCDM3AQ |
Manufacturer |
Bryant Electric |
Family Series |
Bryant Electric Network Panel Modules |
Port Capacity |
3 |
Panel Format |
Sub-Panel |
Cable Type |
Multi-Mode |
Connection (Front) |
LC Duplex |
Connection (Rear) |
LC Duplex |
Preloaded |
Yes |
Mounting |
Panel |
Cable Manager |
No |
Port Color |
Aqua |
Panel Color |
Black |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved