GA-83
Name Brand Replacements™ Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GA-83

Name Brand Replacements™ Contactors
In stock
Item Number
GA-83
MFG Item Number
GA-83
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Old Style Series
Item #
GA-83
CONTACT KIT, 2 N/O SIZE 5 CLASS 9998

Old Style Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GA-83
Item Number GA-83
Manufacturer Name Brand Replacements™
Product Series Old Style
Family Series Name Brand Replacements™ Contactors
Poles 2 NO
Frame Size 5
OEM Name Square D
Product Series Old Style
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved