The store will not work correctly when cookies are disabled.
GFBFST20LA
Bryant Electric Plugs & Receptacles
MFG Item Number
GFBFST20LA
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, Series
20A Com Self Test Faceless Gfr Lt
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
GFBFST20LA |
Item Number |
GFBFST20LA |
Manufacturer |
Bryant Electric |
Family Series |
Bryant Electric Plugs & Receptacles |
Current Rating |
20 A |
Number of Poles |
2 |
Number of Wires |
3 |
Voltage |
125 VAC |
Phase |
1 |
Color |
Light Almond |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0.35 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved