GGX1.500
Mersen Fuses, GGX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GGX1.500

Mersen Fuses, GGX Series
In stock
Item Number
GGX1.500
MFG Item Number
GGX1-1/2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, GGX Series
Item #
GGX1.500
Fuse, 250V 1-1/2A 1/4X1, E216020

GGX Series Information

  • .10~30 Amps
  • 32~250 VAC
  • Fast Acting
  • Cartridge
  • Glass Body

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GGX1-1/2
Item Number GGX1.500
Manufacturer Mersen
Product Series GGX
Family Series Mersen Fuses, GGX Series
Material Glass
Current Rating 1.5 A
Voltage (AC) 250 VAC
Characteristic Fast Acting
Package Type Cartridge
Interrupt Rating 100 A @ 250 V
Trip Indicator No
Alarm Contact No
Length (mm) 25.4 mm
Diameter (mm) 6.35 mm
Diameter (in) 0.25 "
Approvals CE
RoHS Yes
Length (In) 1 "
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved