GLL11C
Crouse-Hinds Commercial Produc Bushings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GLL11C

Crouse-Hinds Commercial Produc Bushings
In stock
Item Number
GLL11C
MFG Item Number
GLL11C
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, Series
Item #
GLL11C
Ground Bushing, 5in., Insulated

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GLL11C
Item Number GLL11C
Manufacturer Crouse-Hinds Commercial Produc
Family Series Crouse-Hinds Commercial Produc Bushings
Grounding Lug Yes
Ground Lug Size (AWG) 3/0-6 AWG
Environmental Rating Indoor, Outdoor
Hazardous Rated No
Temperature Rating 105 °C
Insulator Material Plastic
Mounting Threaded
Composition Iron
Trade Size (in) 5 "
Conduit Fitting Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Approvals cUL, UL
Net Weight 2.05 lbs
Gross Weight 2.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved