GN350BSZ
Crydom Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GN350BSZ

Crydom Contactors
In stock
Item Number
GN350BSZ
MFG Item Number
GN350BSZ
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
GN350BSZ
SSR,3-Phase, Panel Mount, IP20,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GN350BSZ
Item Number GN350BSZ
Manufacturer Crydom
Family Series Crydom Contactors
Reversing Logic No
Line Voltage 48-600 VAC
Nominal Control Voltage 120 VAC
Control Voltage 90-140 VAC
Current Rating 50 A
Auxiliary Contacts None
Switching Type Zero Voltage
Overvoltage Protection No
Status Indicator Yes
Termination Screw Terminal
Mounting Panel
Approvals CE, CSA, UL
RoHS Yes
Net Weight 0.0494 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved