GP15
Mersen Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GP15

Mersen Fuses
In stock
Item Number
GP15
MFG Item Number
GP15
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
GP15
Fuse, 125V 15A P Plug, C230462

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GP15
Item Number GP15
Manufacturer Mersen
Family Series Mersen Fuses
Current Rating 15 A
Voltage (AC) 125 VAC
Characteristic Fast Acting
Interrupt Rating 10 kA @ 125 V
Trip Indicator No
Alarm Contact No
Approvals CSA, UL
RoHS Yes
Net Weight 0.06 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved