GTF-25-480-1-0-0-04-P-M
Gefran Process Controllers, GTF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GTF-25-480-1-0-0-04-P-M

Gefran Process Controllers, GTF Series
In stock
Item Number
GTF-25-480-1-0-0-04-P-M
MFG Item Number
F067288
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, GTF Series
Item #
GTF-25-480-1-0-0-04-P-M
Power Controller

GTF Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F067288
Item Number GTF-25-480-1-0-0-04-P-M
Manufacturer Gefran
Product Series GTF
Family Series Gefran Process Controllers, GTF Series
Rated Voltage 480 VAC
Nominal Rated Voltage 480 VAC
Rated Current 25 A
Utilization Category AC-51, AC-55b, AC56a
Control Input 4-20 mA
Firing Mode Phase Angle
Communications None
Current Limiter Yes
Signal Feedback No
Net Weight 0.0624 lbs
Gross Weight 2.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved