GTF-50-480-2-1-2-M5-Z-M
Gefran Process Controllers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GTF-50-480-2-1-2-M5-Z-M

Gefran Process Controllers
In stock
Item Number
GTF-50-480-2-1-2-M5-Z-M
MFG Item Number
F068679
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, Series
Item #
GTF-50-480-2-1-2-M5-Z-M
Power Controller

Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F068679
Item Number GTF-50-480-2-1-2-M5-Z-M
Manufacturer Gefran
Family Series Gefran Process Controllers
Rated Voltage 480 VAC
Nominal Rated Voltage 480 VAC
Rated Current 50 A
Utilization Category AC-51, AC-55b, AC56a
Control Input PWM
Firing Mode Zero Crossing
Communications Modbus RTU
Alarm Outputs (1) Solid State Relay
Current Limiter Yes
Signal Feedback Yes
Net Weight 2.545 lbs
Gross Weight 2.545 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved