The store will not work correctly when cookies are disabled.
GUAC16-B
Ocal, a T & B Brand Electrical Boxes
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
OC GUAC16B 1/2 OCAL GUAC16 BLUE
Specifications
Specifications
Item Number |
GUAC16-B |
Manufacturer Part Number |
GUAC16-B |
Ships Factory Direct |
No |
Manufacturer |
Ocal, a T & B Brand |
Family Series |
Ocal, a T & B Brand Electrical Boxes |
Connection Type |
Threaded |
Style |
GUAC |
Number of Hubs |
2 |
Conduit Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
Box Composition |
Iron |
Cover Composition |
Aluminum |
Cover Included |
Yes |
Cover Type |
Hub |
O-Ring Included |
Yes |
Hazardous Rated |
No |
Approvals |
CSA, UL |
RoHS |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved