GUAL24-W
Ocal, a T & B Brand Electrical Boxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GUAL24-W

Ocal, a T & B Brand Electrical Boxes
In stock
Item Number
GUAL24-W
MFG Item Number
GUAL24-W
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, Series
Item #
GUAL24-W
3/4 OCAL GUAL24 WHITE

Series Information

Specifications

Specifications
Item Number GUAL24-W
Manufacturer Part Number GUAL24-W
Ships Factory Direct No
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Electrical Boxes
Style GUAL
Hub Size (in) 3/4 "
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Mounting Lugs No
Ground Screw No
Composition Iron Alloy
Hazardous Rated No
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved