H-99M-10-SS-N-V-1/2
Ham-Let Valves - Hydraulic & Pneumatic, H-99 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H-99M-10-SS-N-V-1/2

Ham-Let Valves - Hydraulic & Pneumatic, H-99 Series
In stock
Item Number
H-99M-10-SS-N-V-1/2
MFG Item Number
3207196
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Valves - Hydraulic & Pneumatic, H-99 Series
Item #
H-99M-10-SS-N-V-1/2
Valve, Stainless Steel, Needle,

H-99 Series Information

  • Blowout‑Proof Stem
  • MAWP* up to 10,000 psi (690 bar)
  • MAWT* up to 648 C (1200 F)
  • End connection size range: 1/4" to 1" or 6mm to 25mm
  • Flow Coefficient (Cv) 0 to1.5
  • Variety of stem types
  • Packing bolt for easy panel mounting, no packing disassembling is required
The H‑99 Series offers a general‑service valve of rugged design and construction. It is available in stainless steel to suit a wide range of services.
Capable of withstanding high pressures (10,000 psig max) and high temperatures.
This valve is typically used in a severe environments, high pressure sampling systems, high pressure shut‑down systems and test stands.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3207196
Item Number H-99M-10-SS-N-V-1/2
Manufacturer Ham-Let
Product Series H-99
Family Series Ham-Let Valves - Hydraulic & Pneumatic, H-99 Series
Body Material Stainless Steel 316
Valve Type Female End
Body Designator Medium
Connection Type Threaded NPT
Stem V Stem
Connection Size (Inch) 1/2 "
Treatment Standard Cleaning & Passivation
Net Weight 1.17 lbs
Gross Weight 1.27 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved