H100GR
Thomas & Betts Fittings, T&B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H100GR

Thomas & Betts Fittings, T&B Series
In stock
Item Number
H100GR
MFG Item Number
H100GR-TB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, T&B Series
Item #
H100GR
1 INCH T&B ZINC GROUNDING HUB

T&B Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number H100GR-TB
Item Number H100GR
Manufacturer Thomas & Betts
Product Series T&B
Family Series Thomas & Betts Fittings, T&B Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Hub
Angle Straight
Trade Size 1 "
Hub Size 1 "
Hub Type Male NPT Thread
Grounding Lug Yes
Insulated Throat Yes
Jacketed No
Material Die Cast Zinc
Composition Metallic
Max NEMA Rating NEMA 4X
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved