The store will not work correctly when cookies are disabled.
H150GR
Thomas & Betts Fittings, T&B Series
MFG Item Number
H150GR-TB
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
1.5 INCH T&B ZINC GROUNDING HUB
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
H150GR-TB |
Item Number |
H150GR |
Manufacturer |
Thomas & Betts |
Product Series |
T&B |
Family Series |
Thomas & Betts Fittings, T&B Series |
Conduit/Cable Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
Connection Type |
Hub |
Angle |
Straight |
Trade Size |
1-1/2 " |
Hub Size |
1-1/2 " |
Hub Type |
Male NPT Thread |
Grounding Lug |
Yes |
Insulated Throat |
Yes |
Jacketed |
No |
Material |
Die Cast Zinc |
Composition |
Metallic |
Max NEMA Rating |
NEMA 4X |
Hazardous Rated |
Yes |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved