HASK-E-3
Nelson Heat Trace Heat Tracing, HASK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HASK-E-3

Nelson Heat Trace Heat Tracing, HASK Series
In stock
Item Number
HASK-E-3
MFG Item Number
HASKE
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Tracing, HASK Series
Item #
HASK-E-3
Hask End Connection Kit, Size 3

HASK Series Information

  • Designed for Connecting 1 to 3 Heating Cables
  • Pipe Sizes Range from .75 to 20 inches
  • Used with Approved Nelson Heating Cables
  • Includes Stainless Steel Pipe Clamps
  • CSA Certified and FM Approved
Nelson's HASK Series metallic connection kits are used for making FM and CSA Approved power, end, splice and tee‑splice electrical connections for approved Nelson heating cables installed in Class I, Division 1 and Class II, Division 1 hazardous locations. The connection kit includes all components necessary to complete the installation of Nelson's full line of heat tracing cables.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HASKE
Item Number HASK-E-3
Manufacturer Nelson Heat Trace
Product Series HASK
Family Series Nelson Heat Trace Heat Tracing, HASK Series
Pipe Size Range 0.75-3 "
Connection Type End
Approvals CSA, FM
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved