HBL2489IV
Hubbell Raceways, HBL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL2489IV

Hubbell Raceways, HBL Series
In stock
Item Number
HBL2489IV
MFG Item Number
HBL2489IV
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Raceways, HBL Series
Item #
HBL2489IV
RACEWAY, SIDE RED CONN, HBL2400

HBL Series Information

  • Metal Raceways
  • Ivory White Color
  • UL Listed and CSA Certified

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBL2489IV
Item Number HBL2489IV
Manufacturer Hubbell
Product Series HBL
Family Series Hubbell Raceways, HBL Series
Type Side Reducing Connector
Material Metallic
Color Ivory
Net Weight 0 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved