The store will not work correctly when cookies are disabled.
HC-101
Thomas & Betts Fittings, Steel City Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Fittings, Steel City Series
Steel City Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
HC-101 |
Item Number |
HC-101 |
Manufacturer |
Thomas & Betts |
Product Series |
Steel City |
Family Series |
Thomas & Betts Fittings, Steel City Series |
Conduit/Cable Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
Connection Type |
Set Screw |
Angle |
Straight |
Trade Size |
1/2 " |
Hub Size |
1/2 " |
Hub Type |
Male NPT Thread |
Grounding Lug |
No |
Insulated Throat |
No |
Jacketed |
No |
Material |
Steel |
Composition |
Metallic |
Hazardous Rated |
No |
Approvals |
UL |
Net Weight |
0 lbs |
Gross Weight |
6.25 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved