HC-103
Thomas & Betts Fittings, Steel City Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HC-103

Thomas & Betts Fittings, Steel City Series
In stock
Item Number
HC-103
MFG Item Number
HC-103
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Steel City Series
Item #
HC-103
Hardware

Steel City Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HC-103
Item Number HC-103
Manufacturer Thomas & Betts
Product Series Steel City
Family Series Thomas & Betts Fittings, Steel City Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Set Screw
Angle Straight
Trade Size 1 "
Hub Size 1 "
Hub Type Male NPT Thread
Grounding Lug No
Insulated Throat No
Jacketed No
Material Steel
Composition Metallic
Hazardous Rated No
Approvals UL
Net Weight 0 lbs
Gross Weight 1.641 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved