Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Nelson Heat Trace Heat Tracing Accessories, HC4X50 Series
HC4X50
Nelson Heat Trace Heat Tracing Accessories, HC4X50 Series
Nelson Contactor, 50 Amps
This item cannot be canceled or returned
Description
Heat Tracing Accessories, HC4X50 Series
Nelson Contactor, 50 Amps
HC4X50 Series Information
Specifications
Specifications
| Manufacturer Part Number |
HC4X50 |
| Manufacturer |
Nelson Heat Trace |
| Product Series |
HC4X50 |
| Family Series |
Nelson Heat Trace Heat Tracing Accessories, HC4X50 Series |
| Description |
Nelson Contactor, 50 Amps |
| Enclosure |
Molded Fiberglass Polyester |
| NEMA Rating |
NEMA 4X |
| Switch Type |
Triple Pole Single Throw |
| Voltage |
120 VAC |
| Protection Rating |
IP66 |
| Comments |
SS05 is a stainless tie wire |
| Net Weight |
4.585 lbs |
| Gross Weight |
4.585 lbs |
HC4X50
Nelson Heat Trace Heat Tracing Accessories, HC4X50 Series