HE265A1234/U
Honeywell Humidifiers, HE265 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HE265A1234/U

Honeywell Humidifiers, HE265 Series
In stock
Item Number
HE265A1234/U
MFG Item Number
HE265A1234/U
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Humidifiers, HE265 Series
Item #
HE265A1234/U
LARGE 17 GPD BYPASS HUMIDIFIER

HE265 Series Information

  • Preassembled
  • Quick Installation
  • Standard tested per ARI standard 610
These bypass flow‑through humidifiers use the warm air furnace blower to provide whole house humidification. The humidifier pad is coated with AGION antimicrobial agent. These humidifiers have a small footprint, light weight reversible components that allow for easy mounting on either warm air supply or cold air return of any forced air furnace.
  • Quick maintenance
  • Automatic humidity control


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HE265A1234/U
Item Number HE265A1234/U
Manufacturer Honeywell
Product Series HE265
Family Series Honeywell Humidifiers, HE265 Series
Type Evaporative Flow-Through
Capacity 17 gal
Plenum Opening 12.63 " x 9.75 "
Humidity Controller Yes
Voltage 24 V
Current Rating 0.5 A
Net Weight 13 lbs
Gross Weight 0.8125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved