HE42SBU/12
Altech Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HE42SBU/12

Altech Terminal Blocks
In stock
Item Number
HE42SBU/12
MFG Item Number
HE42SBU/12
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
HE42SBU/12
Eurostrip socket,12pole,10mmPS

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HE42SBU/12
Item Number HE42SBU/12
Manufacturer Altech
Family Series Altech Terminal Blocks
Number of Poles 12
Connection Type Screw Clamp
UL Current 20 A
UL Voltage 600 VAC
Wire Range (AWG) 24-10 AWG
IEC Current 10 A
IEC Voltage 500 VAC
IEC Wire Range (mm2) 2.5-4 mm2
Spacing Ctr. - Ctr. 10 mm
Color White
Mounting Type Panel Mount
Mounting Hole Diameter 0.14 "
Pluggable Yes
Approvals CE, cURus, IEC
Net Weight 0.065 lbs
Gross Weight 0.065 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved