The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
HET200VB
Delta Products Thermoelectric Coolers, HET Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Thermoelectric Coolers, HET Series
Thermoelectric Cooler, High
Built‑in Controller Self‑Test Button Failure Alarm LED status indicator Low noise Wide operating temp. range IP55 protection Thermoelectric coolers provide maintenance‑free cooling in tight spaces. The cooling module consists of a TEC chip, specially designed heat sinks and DC brushless fans‑engineered to run continuously for 80,000 hours, or nine years. Cooling is achieved without the need for refrigerant or a compressor.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
HET200VB
Item Number
HET200VB
Manufacturer
Delta Products
Product Series
HET
Family Series
Delta Products Thermoelectric Coolers, HET Series
Voltage
24 VDC
Power Consumption
293
Operating Current
12.2 A
Cooling Capacity
200 W
Heating Capacity
225 W
Operating Temperature
-40-267 °F
Noise Level
58 dB
Internal Airflow Rate
100 CFM
External Airflow Rate
120 CFM
Built In Controller
Yes
Approvals
CE, UL
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved