HGLL5-10C
Crouse-Hinds Bushings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HGLL5-10C

Crouse-Hinds Bushings
In stock
Item Number
HGLL5-10C
MFG Item Number
HGLL5 10C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, Series
Item #
HGLL5-10C
1-1/2 GRND BSHG IT 150

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HGLL5 10C
Item Number HGLL5-10C
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Bushings
Grounding Lug Yes
Ground Lug Size (AWG) 1/0-8 AWG
Environmental Rating Indoor, Outdoor
Hazardous Rated No
Temperature Rating 150 °C
Insulator Material Plastic
Mounting Threaded
Composition Iron
Trade Size (in) 1.5 "
Conduit Fitting Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Approvals cUL, UL
Net Weight 0.395 lbs
Gross Weight 0.395 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved