HGLS5-10
Crouse-Hinds Bushings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HGLS5-10

Crouse-Hinds Bushings
In stock
Item Number
HGLS5-10
MFG Item Number
HGLS5 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, Series
Item #
HGLS5-10
1-1/3 SS GRND BSHG IT 150

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HGLS5 10
Item Number HGLS5-10
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Bushings
Grounding Lug Yes
Ground Lug Size (AWG) 1/0-8 AWG
Environmental Rating Indoor, Outdoor
Hazardous Rated No
Temperature Rating 150 °C
Insulator Material Plastic
Mounting Set Screw
Composition Iron
Trade Size (in) 1.25 "
Conduit Fitting Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Approvals cUL, UL
Net Weight 0.0175 lbs
Gross Weight 0.285 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved