The store will not work correctly when cookies are disabled.
HH-6705-9N0GP
Johnson Controls Controllers, TrueRH Duct Humidistat Series
In stock
Item Number
HH-6705-9N0GP
MFG Item Number
HH-6705-9N0GP
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Controllers, TrueRH Duct Humidistat Series
Duct Humidistat; Duct Humidistat 30
TrueRH Duct Humidistat Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
HH-6705-9N0GP |
Item Number |
HH-6705-9N0GP |
Manufacturer |
Johnson Controls |
Product Series |
TrueRH Duct Humidistat |
Family Series |
Johnson Controls Controllers, TrueRH Duct Humidistat Series |
Function |
Humidification and Dehumidification |
Setpoint Humidity Range |
30-90 % |
Voltage |
24 VAC |
Temperature Range |
32-122 °F |
Mounting |
Duct |
Net Weight |
1.5 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved