The store will not work correctly when cookies are disabled.
HK4D
Killark-Hubbell Electrical Products Enclosures
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
INSTRUMENTATION 4in.DOME COVER
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
HK4D |
Item Number |
HK4D |
Manufacturer |
Killark-Hubbell Electrical Products |
Family Series |
Killark-Hubbell Electrical Products Enclosures |
Accessory Type |
Cover |
Material |
Aluminum |
Composition |
Metallic |
Cover Design |
Dome |
NEMA Rating |
NEMA 4 |
Approvals |
UL, CSA |
Comments |
4 " Dome |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved