HL02012GW
Howard Industries Visual Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HL02012GW

Howard Industries Visual Signaling Devices
In stock
Item Number
HL02012GW
MFG Item Number
HL02012GW
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, Series
Item #
HL02012GW
EXIT sign,White Case/Housing,GREEN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HL02012GW
Item Number HL02012GW
Manufacturer Howard Industries
Family Series Howard Industries Visual Signaling Devices
Voltage 120 VAC, 277 VAC
Color Green Lettering - White Housing
Net Weight 2.08 lbs
Gross Weight 2.855 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved