The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
HP1X-HH600SSTP2
Barksdale Control Products Pressure Switches, P1X Series
In stock
Item Number
HP1X-HH600SSTP2
MFG Item Number
HP1X-HH600SSTP2
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Pressure Switches, P1X Series
Limit Switch, Explosion Proof, Herm
Explosion Proof Housing High Reliability Extremely Long Life UL and CSA Listed Barksdale P1X series is ideal for applications with power plants, water pumps, hydraulic power units, pneumatic devices, general industrial applications, and oil and gas applications.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
HP1X-HH600SSTP2
Item Number
HP1X-HH600SSTP2
Manufacturer
Barksdale Control Products
Product Series
P1X
Family Series
Barksdale Control Products Pressure Switches, P1X Series
Pressure Range
0-2,000 psi
Decreasing Pressure
25-581 psi
Increasing Pressure
27-600 psi
Contact Type
SPDT
Housing Material
Aluminum
Ambient Temperature
-4-140 °F
Seal
Yes
Enclosure Rating
NEMA 7, NEMA 9
Process Connection
1/2 NPT Female
Electrical Connection
1/2 NPT, Screw Terminals
Approvals
CSA, UL
RoHS
No
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved