HPJ48
Hubbell Network Panels
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HPJ48

Hubbell Network Panels
In stock
Item Number
HPJ48
MFG Item Number
HPJ48
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Network Panels, Series
Item #
HPJ48
P-PANEL,JACK,UNLD,48P,19in.WX3.5in.H

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HPJ48
Item Number HPJ48
Manufacturer Hubbell
Family Series Hubbell Network Panels
Knockouts 48
Hardware Support Multimedia Keystone Jack
Rack Units 1U
Shielded No
Cable Manager No
Mounting Rack Mount
Panel Color Black
Approvals UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved