HPJ72
Hubbell Network Panels
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HPJ72

Hubbell Network Panels
In stock
Item Number
HPJ72
MFG Item Number
HPJ72
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Network Panels, Series
Item #
HPJ72
P-PANEL,JACK,UNLD,72P,19in.WX5.25in.H

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HPJ72
Item Number HPJ72
Manufacturer Hubbell
Family Series Hubbell Network Panels
Knockouts 72
Hardware Support Multimedia Keystone Jack
Rack Units 1U
Shielded No
Cable Manager No
Mounting Rack Mount
Panel Color Black
Approvals UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved