HS1041
Crouse-Hinds Bushings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HS1041

Crouse-Hinds Bushings
In stock
Item Number
HS1041
MFG Item Number
HS1041
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, Series
Item #
HS1041
5 SS BSHG IT 150 DEG. C

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HS1041
Item Number HS1041
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Bushings
Grounding Lug No
Environmental Rating Indoor, Outdoor
Hazardous Rated No
Temperature Rating 150 °C
Insulator Material Plastic
Mounting Set Screw
Composition Iron
Trade Size (in) 5 "
Conduit Fitting Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Approvals cUL, UL
Net Weight 1.7 lbs
Gross Weight 1.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved