HS10B250
SolaHD Transformers, HS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HS10B250

SolaHD Transformers, HS Series
In stock
Item Number
HS10B250
MFG Item Number
HS10B250
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, HS Series
Item #
HS10B250
TRANSFORMER LOW VOLTAGE SINGLE PHASE

HS Series Information

  • NEMA 3R enclosures protect the transformer from dust, moisture, and provide extra shock and vibration resistance
  • Rated for hazardous locations as well as harsh industrial environments
  • UL listed

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HS10B250
Item Number HS10B250
Manufacturer SolaHD
Product Series HS
Family Series SolaHD Transformers, HS Series
Phase 1
Type Distribution
VA Rating 250 VA
Primary Voltage 600 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Wall
NEMA Rating NEMA 3R
Insulation Class Class B
Temperature Rise (F) 176 °F
Approvals UL
Net Weight 9.45 lbs
Gross Weight 8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved