The store will not work correctly when cookies are disabled.
HS1B100
SolaHD Transformers, HS Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
TRANSFORMER, 100VA, 1-PH, UL-3R ENCL
- NEMA 3R enclosures protect the transformer from dust, moisture, and provide extra shock and vibration resistance
- Rated for hazardous locations as well as harsh industrial environments
- UL listed
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
HS1B100 |
Item Number |
HS1B100 |
Manufacturer |
SolaHD |
Product Series |
HS |
Family Series |
SolaHD Transformers, HS Series |
Phase |
1 |
Type |
Distribution |
VA Rating |
100 VA |
Primary Voltage |
240 V, 480 V |
Secondary Voltage |
120 V, 240 V |
Enclosed |
Yes |
Primary Fuseholder |
Not Available |
Secondary Fuseholder |
Not Available |
Mounting |
Wall |
NEMA Rating |
NEMA 3R |
Insulation Class |
Class B |
Temperature Rise (F) |
176 °F |
Approvals |
UL |
Net Weight |
5.65 lbs |
Gross Weight |
4 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved