HSP1F1BS
Appleton Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HSP1F1BS

Appleton Transformers
In stock
Item Number
HSP1F1BS
MFG Item Number
HSP1F1BS
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Series
Item #
HSP1F1BS
1Kva 240X480-120/240 Ss

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HSP1F1BS
Item Number HSP1F1BS
Manufacturer Appleton
Family Series Appleton Transformers
Phase 1
Type Distribution
VA Rating 1,000 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
NEMA Rating NEMA 3R
Temperature Rise (F) 176 °F
Approvals CSA, UL
RoHS Yes
Net Weight 28 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved