HVC0001/U
Honeywell Controllers, Digital Bath Fan Control Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HVC0001/U

Honeywell Controllers, Digital Bath Fan Control Series
In stock
Item Number
HVC0001/U
MFG Item Number
HVC0001/U
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, Digital Bath Fan Control Series
Item #
HVC0001/U
VENTILATION CONTROL WHITE

Digital Bath Fan Control Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HVC0001/U
Item Number HVC0001/U
Manufacturer Honeywell
Product Series Digital Bath Fan Control
Family Series Honeywell Controllers, Digital Bath Fan Control Series
Voltage 120 V
Timer Interval 60 Min
Comments White Color
Net Weight 0.4 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved