I2810
Schneider Controllers, I2810 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

I2810

Schneider Controllers, I2810 Series
In stock
Item Number
I2810
MFG Item Number
132019
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, I2810 Series
Item #
I2810
Andover Continuum i2810 Local

I2810 Series Information

  • Powerful, Flexible Local Controller for the Most Demanding Applications
  • Expandable I/O Meets Additional Point Count Needs
  • Non‑Volatile Flash Memory Provides Utmost Reliability ‑ Stores Both Application Program and Operating System
  • Optional Display/Keypad Provides Easy Operator Interface (Mounted Separately)
  • Local, Extended Storage of Log Data
  • View and Modify Information with Optional Smart Sensor Display
  • Local, On‑Board Service Port
The i2810 Series controllers are designed for control of Air Handling Units, Roof Top Units, and other mechanical plant equipment.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 132019
Item Number I2810
Manufacturer Schneider
Product Series I2810
Family Series Schneider Controllers, I2810 Series
Application Hydronic: Replacement Module
User Interface DIP Switches
Power Supply 12-24 VDC, 24 VAC
Approvals CE, UL
Comments For control of small Air Handling Units, Unit/Roof Top, and other mechanical plant equipment
Net Weight 1.65 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved