I2814-A
Schneider Controllers, I2814 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

I2814-A

Schneider Controllers, I2814 Series
In stock
Item Number
I2814-A
MFG Item Number
268555
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, I2814 Series
Item #
I2814-A
Andover Continuum i2814 Local

I2814 Series Information

  • Powerful, Flexible Local Controller for the Most Demanding Applications
  • Expandable I/O Meets Additional Point Count Needs
  • Non‑Volatile Flash Memory Provides Utmost Reliability ‑ Stores Both Application Program and Operating System
  • Optional Display/Keypad Provides Easy Operator Interface (Mounted Separately)
  • Local, Extended Storage of Log Data
  • View and Modify Information with Optional Smart Sensor Display
  • Local, On‑Board Service Port
The i2810 Series controllers are designed for control of Air Handling Units, Roof Top Units, and other mechanical plant equipment. The i2814, designed for stand‑alone equipment control of Roof Top or Air Handling Units, features eight universal inputs, one Smart Sensor/Room Sensor input, plus four program‑controlled digital outputs and four analog outputs for direct control of devices requiring 0‑10 volt control signals.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 268555
Item Number I2814-A
Manufacturer Schneider
Product Series I2814
Family Series Schneider Controllers, I2814 Series
User Interface DIP Switches
Power Supply 12-24 VDC, 24 VAC
Approvals CE, UL
Comments For control of small Air Handling Units, Unit/Roof Top, and other mechanical plant equipment
Net Weight 1.65 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved