I2850-S
Schneider Controllers, I2850 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

I2850-S

Schneider Controllers, I2850 Series
In stock
Item Number
I2850-S
MFG Item Number
132025
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, i2850 Series
Item #
I2850-S
Andover Continuum i2850 Controller,

i2850 Series Information

  • Compact Terminal Controllers Provide VAV Control for a Broad Range of Applications
  • Compatible with Both Andover Continuum and Infinity Systems
  • Expandable I/O Meets Additional Point Count Needs
  • Universal Inputs with Form A and Form K Outputs for Flexible Control Options
  • Non‑Volatile Flash Memory Provides Utmost Reliability ‑ Stores Both Application Program and Operating System
  • Flash Memory Allows Easy On‑Line Software Updates
  • On‑Board Airflow Sensor
  • Optional Display/Keypad Provides Easy Operator Interface (Mounted Separately)
  • View and Modify Information with Optional Andover Continuum Smart Sensor Display
  • Local On‑Board Service Port
The i2850 controller provides cost‑effective DDC control of individual terminal units (e.g. VAV boxes, fan‑powered induction units, unit ventilators, heat pumps). The i2850 has four full range universal inputs plus a fifth input for an on‑board air flow sensor for VAV airflow measurement.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 132025
Item Number I2850-S
Manufacturer Schneider
Product Series i2850
Family Series Schneider Controllers, I2850 Series
Application Hydronic
User Interface LED Indicators
Power Supply 24 VAC, 24 VDC
Approvals CE, UL
Comments For control of small Air Handling Units, Unit/Roof Top, and other mechanical plant equipment
Net Weight 1.08 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved