I2865-V
Schneider Controllers, I2865 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

I2865-V

Schneider Controllers, I2865 Series
In stock
Item Number
I2865-V
MFG Item Number
132037
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, I2865 Series
Item #
I2865-V
Andover Continuum i2865 VAV

I2865 Series Information

  • Low‑cost VAV control in compact package
  • Built‑in damper actuator simplifies hardware installation
  • Universal inputs with Form A, Form K, andanalog outputs for flexible control options
  • Non‑volatile flash memory stores both application program and operating system
  • Easy on‑line software updates
  • On‑board airflow sensor
  • Optional Andover Continuum Smart Sensor Display
  • Local on‑board service port
  • Support for Wireless Andover Continuum Infinet II Field Bus communications
The i2865‑V is a unique, low‑cost VAV box controller that comes equipped with a built‑in actuator to streamline hardware installation and save commissioning time. The i2865‑V is the base model with four universal inputs, an airflow sensor, three Form A triac‑based outputs, and an integrated damper actuator.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 132037
Item Number I2865-V
Manufacturer Schneider
Product Series I2865
Family Series Schneider Controllers, I2865 Series
Application Hydronic
User Interface LED Indicators
Power Supply 24 VAC
Approvals CE, UL
Comments For control of small Air Handling Units, Unit/Roof Top, and other mechanical plant equipment
Net Weight 2.3 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved